Recp TVSS 20A 125V 2P3W W/Led GY

Item #: 1381474
Cat #: 5350GYS
UPC:
Sign In or Register to view pricing and more.
CWD 5350GYS RECP TVSS 20A 125

Overview

CWD 5350GYS RECP TVSS 20A 125
Also known as: 5350GYS

Specifications

Material: Polycarbonate, Thermoplastic
Color: Gray
Amps: 20
NEMA Configuration: 5-20R
Type: Duplex, Straight Blade, Surge Protection
Material: Polycarbonate, Thermoplastic
Amps: 20
Type: Duplex, Straight Blade, Surge Protection
Color: Gray
NEMA Configuration: 5-20R

Customer Reviews

No reviews for this product
(0)