SpectraCool Narrow, Indoor, Remote Access Control

Item #: 1381556

Cat #: N210246G060

UPC: 783510349868

Sign In or Register to view pricing and more.
Nominal BTU/Hr: 2000, Nominal Watts: 586, Max Current (A): 1.9, Fahrenheit Min: -40, Fahrenheit Max: 131, Voltage: 460 VAC 1PH, Height: 25.17", Width: 10.00", Depth: 9.90"

Overview

Nominal BTU/Hr: 2000, Nominal Watts: 586, Max Current (A): 1.9, Fahrenheit Min: -40, Fahrenheit Max: 131, Voltage: 460 VAC 1PH, Height: 25.17", Width: 10.00", Depth: 9.90"

Spectracool Narrow Compact Indoor Air Conditioners are designed to accommodates 12 inch deep cabinets, use R143A earth friendly refridgerants, and are UL listed to save customers time and money with agency approvals.

Also known as: 783510349868, N210246G060

Specifications

Color: Light Gray
Width: 10 in
Material: Steel
Wattage: 586
BTU: 2000
Finish: Powder Coated
IP/NEMA Rating: NEMA 12
Depth: 9.900 in
Height: 25.170 in
Color: Light Gray
Material: Steel
BTU: 2000
IP/NEMA Rating: NEMA 12
Height: 25.170 in
Width: 10 in
Wattage: 586
Finish: Powder Coated
Depth: 9.900 in