Closure Plate, fits 4.00x4.00, Gray, Steel

Item #: 13819

Cat #: F44T3RCP

UPC: 783510436094

Sign In or Register to view pricing and more.
Lay-in Painted Galv Closure Plates used for closing and sealing the end of a wireway section or run. This Closure Plate, F44T3RCP item fits 4.00x4.00 inches with a material of Steel colored Gray.

Overview

Lay-in Painted Galv Closure Plates used for closing and sealing the end of a wireway section or run. This Closure Plate, F44T3RCP item fits 4.00x4.00 inches with a material of Steel colored Gray.

Lay-in Painted Galvanized Closure Plates are used for closing and sealing the end of a wireway section or run.

Also known as: 783510436094, F44T3RCP

Features & Benefits

  • Lay-in Painted Galvanized Closure Plates are used for closing and sealing the end of a wireway section or run

Specifications

IP/NEMA Rating: NEMA 1
Color: Gray
Width: 4 in
Height: 4 in
Material: Steel
IP/NEMA Rating: NEMA 1
Width: 4 in
Material: Steel
Color: Gray
Height: 4 in