M18™ 1" Black Iron Press Jaw

Item #: 1382092

Cat #: 49-16-2652B

UPC: 045242341825

to view pricing and more.
Documents & Guides
M18™ 1" Black Iron Press Jaw, Designed For Use on Viega® MegaPress® Fittings, Full 360°Alignment Edge, Easy Opening Jaw Designed for One Handed Use, Compatible With M18™ Force Logic Press Tool (Sold Separately)

Overview

M18™ 1" Black Iron Press Jaw, Designed For Use on Viega® MegaPress® Fittings, Full 360°Alignment Edge, Easy Opening Jaw Designed for One Handed Use, Compatible With M18™ Force Logic Press Tool (Sold Separately)

Black iron press jaws were designed for use on Viega® MegaPress® fittings and provide a faster alternative to threading to connect 1/2 in. to 1 in. schedule 5-40 black iron pipe. Easy opening jaws combined with the M18™ Force Logic press tool deliver exceptional access and superior productivity.

Also known as: 045242341825, 49-16-2652B

Features & Benefits

  • Easy opening jaw designed for one handed use
  • Designed for use on Viega® MegaPress® fittings
  • Compatible with M18™ Force Logic press tools
  • Manufactured for the highest standards of press quality and durability in the industry
  • Full 360°alignment edge

Specifications

Size: 1 in
Size: 1 in