Servo Motor, Continuous Duty, 400VAC, 215mm BCD Frame, 3000 RPM Rated Speed, DSL Encode

Item #: 1382229

Cat #: VPC-B2154D-QJ12FS

UPC: 887172958953

to view pricing and more.
Documents & Guides
Servo Motor, Continuous Duty, 400 Volt AC, 215 mm BCD Frame (100mm SH), 4 (Four) Magnet Stacks, 3000 RPM Rated Speed, Multi-Turn DSL Encoder, Keyed Shaft, SpeedTec Right Angle DIN 325, No Holding Brake, Forced Ventilation, Shaft Seal Standard Option

Overview

Servo Motor, Continuous Duty, 400 Volt AC, 215 mm BCD Frame (100mm SH), 4 (Four) Magnet Stacks, 3000 RPM Rated Speed, Multi-Turn DSL Encoder, Keyed Shaft, SpeedTec Right Angle DIN 325, No Holding Brake, Forced Ventilation, Shaft Seal Standard Option

Our Kinetix® Servo Motors provide smooth, integrated motion control over EtherNet/IP networks. The Kinetix VPC Continuous Duty Servo Motor is optimized to run on Kinetix 5700 Servo Drives, and provides continuous power and torque. This servo motor uses a single cable for feedback, motor brake, and motor power.

Also known as: 887172958953, VPC-B2154D-QJ12FS

Specifications

Size: 215 mm
Volts AC: 400
RPM: 3000
Size: 215 mm
RPM: 3000
Volts AC: 400