LED Edge-Lit Panel, 2x4, 50W, 6250L, 4000K, 120-277V, White

Item #: 1382235

Cat #: PANELF2B/050UNVD840/24G/WH

UPC: 046135603440

to view pricing and more.
Documents & Guides
LED Edge-Lit Panel, 2x4, 50 Watt, 6250 Lumen, 120-277 Volt, White, 4000K, 80 CRI, Dimmable, Case Qty:3 *Sylvania Part # 60344*

Overview

LED Edge-Lit Panel, 2x4, 50 Watt, 6250 Lumen, 120-277 Volt, White, 4000K, 80 CRI, Dimmable, Case Qty:3 *Sylvania Part # 60344*
Also known as: 046135603440, PANELF2B/050UNVD840/24G/WH

Specifications

Color Temperature: 4000 (Cool White)
Width: 24 in, 2 ft
Lumens: 6250
Length: 4 ft, 48 in
Color: White
Wattage: 50
Light Technology: LED
Dimmable: Yes
Volts AC Range: 120 - 277
Color Temperature: 4000 (Cool White)
Lumens: 6250
Color: White
Light Technology: LED
Volts AC Range: 120 - 277
Width: 24 in, 2 ft
Length: 4 ft, 48 in
Wattage: 50
Dimmable: Yes