This product has been discontinued.

LED Edge-Lit Panel, 2x2, 26W, 3250L, 4000K, 120-277V, White
Item #: 1382248
Cat #: PANELF2B/026UNVD840/22G/WH
UPC: 046135603143
to view pricing and more.
Documents & Guides
LED Edge-Lit Panel, 2x2, 26 Watt, 3250 Lumen, 120-277 Volt, White, 4000K, 80 CRI, Dimmable, Case Qty: 5
Overview
LED Edge-Lit Panel, 2x2, 26 Watt, 3250 Lumen, 120-277 Volt, White, 4000K, 80 CRI, Dimmable, Case Qty: 5
Also known as: 046135603143, PANELF2B/026UNVD840/22G/WH
Specifications
| Lumens: | 3250 |
| Wattage: | 26 |
| Color Temperature: | 4000 (Cool White) |
| Width: | 24 in, 2 ft |
| Length: | 24 in , 2 ft |
| Color: | White |
| Light Technology: | LED |
| Dimmable: | Yes |
| Volts AC Range: | 120 - 277 |
| Lumens: | 3250 |
| Color Temperature: | 4000 (Cool White) |
| Length: | 24 in , 2 ft |
| Light Technology: | LED |
| Volts AC Range: | 120 - 277 |
| Wattage: | 26 |
| Width: | 24 in, 2 ft |
| Color: | White |
| Dimmable: | Yes |