2'x4' LED Edge Lit Panel, 35K

Item #: 1382252

Cat #: PANELF2B/050UNVD835/24G/WH

UPC: 046135603433

to view pricing and more.
Documents & Guides
2 Ft. x 4 Ft. LED Edge Lit Panel, 50W, 120/277V, 6250 Lumens, 3500K, 0-10V Dimming

Overview

2 Ft. x 4 Ft. LED Edge Lit Panel, 50W, 120/277V, 6250 Lumens, 3500K, 0-10V Dimming
Also known as: 046135603433, PANELF2B/050UNVD835/24G/WH

Specifications

Width: 24 in, 2 ft
Lumens: 6250
Length: 4 ft, 48 in
Wattage: 50
Color Temperature: 3500 (Neutral White)
Light Technology: LED
Dimmable: Yes
Volts AC Range: 120 - 277
Width: 24 in, 2 ft
Length: 4 ft, 48 in
Color Temperature: 3500 (Neutral White)
Dimmable: Yes
Lumens: 6250
Wattage: 50
Light Technology: LED
Volts AC Range: 120 - 277