Cable, Feedback, Continuous Flex, Flying Lead, 28AWG, 9 Pair, 3m

Item #: 138244

Cat #: 2090-XXTFMP-S03

UPC: 820919892936

to view pricing and more.
Documents & Guides
Cable, Feedback, Continuous Flex, Flying Lead, 28 AWG, 9 Twisted Pair, 3 meter

Overview

Cable, Feedback, Continuous Flex, Flying Lead, 28 AWG, 9 Twisted Pair, 3 meter
Also known as: 820919892936, 2090-XXTFMP-S03

Specifications

Gauge: 28 AWG
Length: 3 m
Type: Feedback Cable, Continuous Flex
Mounting: Bayonet
Conductors: 9 Pair
Gauge: 28 AWG
Type: Feedback Cable, Continuous Flex
Conductors: 9 Pair
Length: 3 m
Mounting: Bayonet