Handles, Plastic

Item #: 138246

Cat #: GPDLOCKHDL

UPC: 783510184377

Sign In or Register to view pricing and more.
Padlocking Handle, Accommodates 5/16 Inch Padlock Shank, Maintains IP66, NEMA 4/12 When Properly Installed in Hoffman FUSION G7 Enclosures, Material: Black Composite

Overview

Padlocking Handle, Accommodates 5/16 Inch Padlock Shank, Maintains IP66, NEMA 4/12 When Properly Installed in Hoffman FUSION G7 Enclosures, Material: Black Composite

Composite handles with zinc-coated insert can replace the standard quarter-turn, 3-mm double bit insert on Fusion G7 wall-mount enclosures.

Also known as: 783510184377, GPDLOCKHDL

Features & Benefits

  • Padlocking handle accommodates up to a 5/16-in. (8mm) diameter padlock shank
  • Can be converted from clockwise to counter-clockwise opening

Specifications

Material: Composite
Color: Black
Finish: Textured
Weight: 0.250 lb
Material: Composite
Finish: Textured
Color: Black
Weight: 0.250 lb