This product has been discontinued.

4' 17W T8 LED Lamp, 50K
Item #: 1382698
Cat #: LED-6115-4-50K-G2
UPC: 844006064396
to view pricing and more.
Documents & Guides
LED Lamp, 17W, 120-277V, Bulb: T8, Length: 48", Base: Medium Bi-Pin (G13), Lumens: 2200, CRI: >80, Color Temperature: 5000K, Rated Life: Up to 50,000 Hrs. NOTE: Must remove or bypass ballast. Also need G13, Shunted Sockets. DLC PLVUKXBUE2YH.
Overview
LED Lamp, 17W, 120-277V, Bulb: T8, Length: 48", Base: Medium Bi-Pin (G13), Lumens: 2200, CRI: >80, Color Temperature: 5000K, Rated Life: Up to 50,000 Hrs. NOTE: Must remove or bypass ballast. Also need G13, Shunted Sockets. DLC PLVUKXBUE2YH.
Also known as: 844006064396, LED-6115-4-50K-G2
Specifications
| Wattage: | 18 |
| Color Temperature: | 5000 (Bright White) |
| Lumens: | 2200 |
| Length: | 4 ft, 48 in |
| Color Rendering Index (CRI): | 80 |
| Light Technology: | LED |
| Base: | Medium Bi-Pin (G13) |
| Type: | Ballast Bypass (Type B) |
| Standards: | DLC Listed (Standard) |
| Wattage: | 18 |
| Lumens: | 2200 |
| Color Rendering Index (CRI): | 80 |
| Base: | Medium Bi-Pin (G13) |
| Standards: | DLC Listed (Standard) |
| Color Temperature: | 5000 (Bright White) |
| Length: | 4 ft, 48 in |
| Light Technology: | LED |
| Type: | Ballast Bypass (Type B) |