320W Module, NeON 2 Black Series, Black on Black

Item #: 1382712

Cat #: LG320N1K-A5.AUS

UPC:

to view pricing and more.
Documents & Guides
No Documents Available
LG320N1K-A5 USA MADE 320W NEON2 60 CELL BOB

Overview

LG320N1K-A5 USA MADE 320W NEON2 60 CELL BOB
Also known as: LG320N1K-A5.AUS

Specifications

Volts DC: 1000
Wattage: 320
Color: Black on Black
Family / Style: NeON 2® Black
Number of Cells: 60
Volts DC: 1000
Color: Black on Black
Number of Cells: 60
Wattage: 320
Family / Style: NeON 2® Black