4' 12W T8 LED Blacklight Lamp

Item #: 1383175

Cat #: KT-LED12T8-48G-BL-D-CP

UPC: 890949020081

to view pricing and more.
Documents & Guides
LED Lamp, T8, Black Light, 12 Watt, 48 Inch, 120-277 Volt, Medium Bi-Pin, Glass, Internal Driver

Overview

LED Lamp, T8, Black Light, 12 Watt, 48 Inch, 120-277 Volt, Medium Bi-Pin, Glass, Internal Driver
Also known as: 890949020081, KT-LED12T8-48G-BL-D-CP

Specifications

Wattage: 12
Shape: T8 (Tubular)
Length: 4 ft, 48 in
Material: Glass
Color Rendering Index (CRI): 80
Type: Blacklight, Ballast Bypass (Type B)
Light Technology: LED
Base: Medium Bi-Pin (G13)
Color: Ultraviolet
Volts AC Range: 120 - 277
Wattage: 12
Length: 4 ft, 48 in
Color Rendering Index (CRI): 80
Light Technology: LED
Color: Ultraviolet
Shape: T8 (Tubular)
Material: Glass
Type: Blacklight, Ballast Bypass (Type B)
Base: Medium Bi-Pin (G13)
Volts AC Range: 120 - 277