This product may not be available in all locations.
2
more

Breaker, Molded Case, 125A, 600Y/347VAC, 3P, 18kAIC, Everlink
Item #: 1383389
Cat #: BGL36125LU
UPC: 606481149490
to view pricing and more.
Documents & Guides
Breaker, Molded Case, 125 Amp, 600Y/347 Volt AC, 3-Pole, 18 kAIC, PowerPact-B, Toggle, Everlink, Control Wire ON End
Overview
Breaker, Molded Case, 125 Amp, 600Y/347 Volt AC, 3-Pole, 18 kAIC, PowerPact-B, Toggle, Everlink, Control Wire ON End
Also known as: 606481149490, BGL36125LU
Specifications
| Mounting: | Panel |
| Poles: | 3 |
| Volts DC: | 250 |
| Amps: | 125 |
| Volts AC: | 347, 690Y |
| Family / Style: | PowerPact |
| Interrupt Rating DC: | 20 kA |
| Interrupt Rating AC: | 18 kA |
| Mounting: | Panel |
| Volts DC: | 250 |
| Volts AC: | 347, 690Y |
| Interrupt Rating DC: | 20 kA |
| Poles: | 3 |
| Amps: | 125 |
| Family / Style: | PowerPact |
| Interrupt Rating AC: | 18 kA |