Perimeter Grounding Busbar for Walls, 120" x 3" x 1/4"

Item #: 1383422

Cat #: EPGC143120

UPC: 782856605300

to view pricing and more.
Documents & Guides
CAD EPGC143120 PERIMETER GRD

Overview

CAD EPGC143120 PERIMETER GRD

These specially made perimeter busbar connectors are designed to equip a room or confined area.

Also known as: 782856605300, EPGC143120

Features & Benefits

  • Perimeter grounding busbars are used to terminate ground wires and cables from equipment and other devices
  • For busbars that include insulators and brackets, four individual brackets and insulators are provided

Specifications

Width: 3 in
Material: Copper
Standards: California Proposition 65, Build America Buy America Compliant
Width: 3 in
Standards: California Proposition 65, Build America Buy America Compliant
Material: Copper