60420 CANOPY2A065UNVD84012S5WH 1/CS 1/SKU

Item #: 1383513

Cat #: CANOPY2A/065UNVD840/12S5/WH

UPC: 046135604201

to view pricing and more.
Documents & Guides
60420 CANOPY2A065UNVD84012S5WH 1/CS 1/SKU

Overview

60420 CANOPY2A065UNVD84012S5WH 1/CS 1/SKU
Also known as: 046135604201, CANOPY2A/065UNVD840/12S5/WH

Specifications

Color Temperature: 4000 (Cool White)
Wattage: 65
Lumens: 8750
Color: White
Light Technology: LED
Dimmable: Yes
Volts AC Range: 120 - 277
Color Temperature: 4000 (Cool White)
Lumens: 8750
Light Technology: LED
Volts AC Range: 120 - 277
Wattage: 65
Color: White
Dimmable: Yes