3" PVC 90° Elbow, 24" Radius, Schedule 40, Gray, Bell End

Item #: 1383518

Cat #: UA9DLB-UPC

UPC: 034481082286

Sign In or Register to view pricing and more.
Documents & Guides
3 Inch PVC 90 Degree Sweep Elbow, 24 Inch Radius, Schedule 40, Gray, Bell End

Overview

3 Inch PVC 90 Degree Sweep Elbow, 24 Inch Radius, Schedule 40, Gray, Bell End
Also known as: 034481082286, UA9DLB-UPC

Specifications

Diameter: 3 in
Type: Schedule 40
Color: Gray
Material: PVC
Angle: 90°
Sweep Radius: 24 in
Diameter: 3 in
Color: Gray
Angle: 90°
Type: Schedule 40
Material: PVC
Sweep Radius: 24 in