UNY Explosionproof Union, 1"

Item #: 1384005
Cat #: S61000UNY0
UPC: 847656015503
Sign In or Register to view pricing and more.
Documents & Guides
UNY Explosionproof Union, Size: 1"

Overview

UNY Explosionproof Union, Size: 1"
Known for our custom machining and fabrication capabilities and developing products that meet specific customer requirements, we take pride in being able to listen and understand our customers’ special requests and quickly respond with solutions designed to meet their needs. With manufacturing and distribution centers in Indiana and California, we have established a customer centric product development process that enables us to react and respond to custom requirements with the shortest lead times in the industry.
Also known as: 847656015503, S61000UNY0

Specifications

Diameter: 1 in
Material: Stainless Steel
Diameter: 1 in
Material: Stainless Steel

Customer Reviews

No reviews for this product
(0)