Zonex Accessory Panel, 13x8

Item #: 138431

Cat #: ATEX38P26G

UPC: 783510169923

Sign In or Register to view pricing and more.
Zonex Accessory Panel, Material: Steel, Conductive/Corrosion Resistant Coating, Fits Panel: 13.16" x 8.44"

Overview

Zonex Accessory Panel, Material: Steel, Conductive/Corrosion Resistant Coating, Fits Panel: 13.16" x 8.44"

Steel panels are 12 gauge finished with white polyester powder paint or with a conductive, corrosion-resistant coating. Panel mounting hardware is furnished with all Zonex enclosures.

Also known as: 783510169923, ATEX38P26G

Features & Benefits

  • Designed for use with ATEX design Zonex enclosures, these panels provide a means to securely mount and install components inside the enclosure

Specifications

Material: Steel
Finish: Galvanized
Width: 8.440 in
Height: 13.160 in
Material: Steel
Width: 8.440 in
Finish: Galvanized
Height: 13.160 in