Miniature Circuit Breaker, 2P, 20A

Item #: 1384351

Cat #: SU202PR-K20

UPC: 804325638043

to view pricing and more.
Documents & Guides
Miniature Circuit Breaker, 2 Poles, 20 Amp, UL 489, Ring Cable Lug

Overview

Miniature Circuit Breaker, 2 Poles, 20 Amp, UL 489, Ring Cable Lug
Also known as: 804325638043, SU202PR-K20

Specifications

Poles: 2
Mounting: DIN Rail
Amps: 20
Type: Trip Curve K
Interrupt Rating AC: 10 kA
Poles: 2
Amps: 20
Interrupt Rating AC: 10 kA
Mounting: DIN Rail
Type: Trip Curve K