LED Linear High Bay, 132 Watt, 18000 Lumen, 5000K, 120-277V

Item #: 1384509

Cat #: LHB-18-UNV-L850-CD-U

UPC: 080083859221

to view pricing and more.
Documents & Guides
LED Linear High Bay, 132 Watt, 18000 Lumen, 5000K, 80 CRI, 120-277 Volt, Dimmable, Dimensions: 13x24x4

Overview

LED Linear High Bay, 132 Watt, 18000 Lumen, 5000K, 80 CRI, 120-277 Volt, Dimmable, Dimensions: 13x24x4

LHB LED Linear High Bay luminaires are designed for a wide variety of applications and mounting heights while delivering an affordable value proposition to customers. It’s full body construction with center driver housing provides durability and thermal control. The LHB comes standard with a diffused lens providing added protection and glare control. The LHB is an energy-efficient one-for-one replacement of linear fluorescent and HID fixtures and is the ideal linear high bay fixture for use in warehousing, manufacturing, gymnasium, and big box/retail applications.

Also known as: 080083859221, LHB-18-UNV-L850-CD-U

Specifications

Color Temperature: 5000 (Bright White)
Wattage: 132
Lumens: 18000
Light Technology: LED
Dimmable: Yes
Mounting: Suspension
Volts AC Range: 120 - 277
Color Temperature: 5000 (Bright White)
Lumens: 18000
Dimmable: Yes
Volts AC Range: 120 - 277
Wattage: 132
Light Technology: LED
Mounting: Suspension