Ring Terminal, Expanded Vinyl Insulation, 22 - 18 AWG

Item #: 1384604

Cat #: PV18-10RX-MY

UPC: 074983411665

to view pricing and more.
Documents & Guides
Ring Terminal, Expanded Vinyl Insulation, 22 - 18 AWG, #10 Stud Size

Overview

Ring Terminal, Expanded Vinyl Insulation, 22 - 18 AWG, #10 Stud Size
Also known as: 074983411665, PV18-10RX-MY

Specifications

Color: Red
Material: Vinyl, Copper
Stud Size: #10
Allowable Gauge Range: 22 - 18
Color: Red
Stud Size: #10
Material: Vinyl, Copper
Allowable Gauge Range: 22 - 18