Trough Tray, Aluminum, Non-Ventilated, 4" High, 36" Wide, 12' Long

Item #: 1384655

Cat #: 6D43-36SL-12-S

UPC:

to view pricing and more.
Documents & Guides
Trough Tray, Aluminum, Non-Ventilated, 4 Inch High, 36 Inch Wide, 12 Inch Long

Overview

Trough Tray, Aluminum, Non-Ventilated, 4 Inch High, 36 Inch Wide, 12 Inch Long
Also known as: 6D43-36SL-12-S

Specifications

Height: 4 in
Width: 36 in
Material: Aluminum
Height: 4 in
Material: Aluminum
Width: 36 in