This product has been discontinued.

LED Troffer, 2x4, 36 Watt, 4500 Lumen, 4000K, 120-277V
Item #: 1384695
Cat #: VOLUME3A/036UNVD840/24G/WH
UPC: 046135604393
to view pricing and more.
Documents & Guides
LED Volumetric Troffer, 2x4, 36 Watt, 4500 Lumen, 4000K, 120-277 Volt, 0-10V Dimmable, 3 per Case *Sylvania Part # 60439*
Overview
LED Volumetric Troffer, 2x4, 36 Watt, 4500 Lumen, 4000K, 120-277 Volt, 0-10V Dimmable, 3 per Case *Sylvania Part # 60439*
Also known as: 046135604393, VOLUME3A/036UNVD840/24G/WH
Specifications
| Lumens: | 4500 |
| Mounting: | Recessed |
| Color Temperature: | 4000 (Cool White) |
| Length: | 4 ft |
| Wattage: | 36 |
| Width: | 2 ft |
| Light Technology: | LED |
| Dimmable: | Yes |
| Volts AC Range: | 120 - 277 |
| Lumens: | 4500 |
| Color Temperature: | 4000 (Cool White) |
| Wattage: | 36 |
| Light Technology: | LED |
| Volts AC Range: | 120 - 277 |
| Mounting: | Recessed |
| Length: | 4 ft |
| Width: | 2 ft |
| Dimmable: | Yes |