Breaker, Molded Case, 1P, 20A, 120/277VAC, 125VDC, Type ED4

Item #: 13847

Cat #: ED41B020

UPC: 783643209091

to view pricing and more.
Documents & Guides
Breaker, Molded Case, 1-Pole, 20 Amp, 120/277 Volt AC, 125 Volt DC, Type ED4, Blue Label

Overview

Breaker, Molded Case, 1-Pole, 20 Amp, 120/277 Volt AC, 125 Volt DC, Type ED4, Blue Label
Also known as: 783643209091, ED41B020

Specifications

Mounting: Panel
Volts AC: 120, 277
Volts DC: 125
Amps: 20
Poles: 1
Mounting: Panel
Volts DC: 125
Poles: 1
Volts AC: 120, 277
Amps: 20