
Enclosure, NEMA 4X, Concept Style, 20" x 16" x 6"
Item #: 138482
Cat #: CSD20166WSS
UPC: 783510116804
to view pricing and more.
Documents & Guides
Enclosure, Concept Style, NEMA 4X, 20 x 16 x 6 Inch, Stainless Steel Type 304, EMC, Wall Mount
Overview
Enclosure, Concept Style, NEMA 4X, 20 x 16 x 6 Inch, Stainless Steel Type 304, EMC, Wall Mount
For indoor or outdoor applications that require corrosion protection from chemicals and water. Concept Enclosures feature streamlined styling with an attractive stroked finish and flush quarter-turn latches for secure closure.
Also known as: 783510116804, CSD20166WSS
Features & Benefits
- Window pre-mounted in door of enclosure.
- Minimum-width body flange provides maximum body opening
- External formed 90-degree body flange
- Panel mounting studs fit optional Concept panels and other accessories
- Mounting holes in back of body for direct mounting or for optional external mounting brackets
- Type 316 stainless steel hidden hinges promote clean aesthetic appearance
- Corner formed doors are interchangeable and easily removed by pulling clip-style hinge pins
- Quarter-turn latches furnished with flush slotted insert
- Seamless foam-in-place gasket
- Self-grounding latch system with double seal
Specifications
| IP/NEMA Rating: | IP66, NEMA 3, NEMA 4 |
| Height: | 20 in |
| Mounting: | Surface |
| Depth: | 6 in |
| Material: | Stainless Steel |
| Width: | 16 in |
| IP/NEMA Rating: | IP66, NEMA 3, NEMA 4 |
| Mounting: | Surface |
| Material: | Stainless Steel |
| Height: | 20 in |
| Depth: | 6 in |
| Width: | 16 in |