Servo Motors, VPF, Food Grade, 480 Volt AC, 115 mm, 3300-3900 RPM, Frame Size 3

Item #: 1384866

Cat #: VPF-B1153E-PJ12AF

UPC: 887172381485

to view pricing and more.
Documents & Guides
Servo Motors, VPF, Food Grade, 480 Volt AC, 115 mm Bolt Circle Frame Size, 3 (Three) Magnet Stacks, E Winding, 3300 - 3900 RPM Rated Speed, 18 bit Single-turn and 12 bit Multi-turn Digital High Resolution Encoder, Keyed Shaft, Single SpeedTec Din Connector, No Holding Brake, , Food Grade Shaft Seal

Overview

Servo Motors, VPF, Food Grade, 480 Volt AC, 115 mm Bolt Circle Frame Size, 3 (Three) Magnet Stacks, E Winding, 3300 - 3900 RPM Rated Speed, 18 bit Single-turn and 12 bit Multi-turn Digital High Resolution Encoder, Keyed Shaft, Single SpeedTec Din Connector, No Holding Brake, , Food Grade Shaft Seal

Our Kinetix® VP-Series Servo Motors provide smooth, integrated motion control over EtherNet/IP networks and are optimized to run with the Kinetix 5500 and 5700 servo drives. Kinetix VPC continuous duty servo motors provide continuous power and torque. Our Kinetix VPL low inertia servo motors and Kinetix VPF food grade servo motors deliver high dynamic performance. The Kinetix VPH hygienic motor rounds out the portfolio delivering the same motor benefits for hygienic washdown applications

Also known as: 887172381485, VPF-B1153E-PJ12AF

Specifications

Type: Food Grade, Servo Motor
Volts AC: 480
RPM: 3300 - 3900
Type: Food Grade, Servo Motor
RPM: 3300 - 3900
Volts AC: 480