5-Light Chandelier, 100W, A19, 120V, Brushed Nickel Finish

Item #: 1384942
Cat #: 3137305-962
UPC: 785652069833
Sign In or Register to view pricing and more.
Documents & Guides
Five Light Chandelier, 100 Watt, Medium Base,-á120 Volt, Brushed Nickel Finish, Satin Etched Glass, 72 Inch of Chain, 144 Inch of Wire, Safety Listed for Damp Location

Overview

Five Light Chandelier, 100 Watt, Medium Base,-á120 Volt, Brushed Nickel Finish, Satin Etched Glass, 72 Inch of Chain, 144 Inch of Wire, Safety Listed for Damp Location
Also known as: 785652069833, 3137305-962

Specifications

Base: Medium Screw (E26)
Wattage: 100
Volts AC: 120
Color: Brushed Nickel
Type: 5-Light, Chandelier
Diameter: 26 in
Base: Medium Screw (E26)
Volts AC: 120
Type: 5-Light, Chandelier
Wattage: 100
Color: Brushed Nickel
Diameter: 26 in

Customer Reviews

No reviews for this product
(0)