Miniature Circuit Breaker, 2P, 40A

Item #: 1384968

Cat #: SU202M-C40

UPC: 016779931162

to view pricing and more.
Documents & Guides
Miniature Circuit Breaker, 2 Pole, 40 Amp

Overview

Miniature Circuit Breaker, 2 Pole, 40 Amp

SU202M-C40 Miniature Circuit Breaker C-Char., 10kA, 40A, 2P UL489

Also known as: 016779931162, SU202M-C40

Specifications

Poles: 2
Volts AC: 277, 480Y
Mounting: DIN Rail
Volts DC: 96
Amps: 40
Type: Trip Curve C
Interrupt Rating AC: 10 kA
Poles: 2
Mounting: DIN Rail
Amps: 40
Interrupt Rating AC: 10 kA
Volts AC: 277, 480Y
Volts DC: 96
Type: Trip Curve C