Miniature Circuit Breaker, 2P, 50A

Item #: 1384974

Cat #: SU202M-C50

UPC: 016779931179

to view pricing and more.
Documents & Guides
Miniature Circuit Breaker, 2 Pole, 50 Amp

Overview

Miniature Circuit Breaker, 2 Pole, 50 Amp

SU202M-C50 Miniature Circuit Breaker C-Char., 10kA, 50A, 2P UL489

Also known as: 016779931179, SU202M-C50

Specifications

Poles: 2
Volts AC: 277, 480Y
Mounting: DIN Rail
Volts DC: 96
Amps: 50
Type: Trip Curve C
Interrupt Rating AC: 10 kA
Poles: 2
Mounting: DIN Rail
Amps: 50
Interrupt Rating AC: 10 kA
Volts AC: 277, 480Y
Volts DC: 96
Type: Trip Curve C