HEX Inline Fuse Holder, 30A, 2P, 600V, Line/Load Copper Crimp, Class CC-13/32"x1-1/2"

Item #: 13850

Cat #: HEX-AA

UPC: 051712718639

Sign In or Register to view pricing and more.
Documents & Guides
HEX Inline Fuse Holder, 0-30 Amp, 2-Pole, Lineside: Copper Crimp (1) #12-8/(2) #12, Loadside: Copper Crimp (1) #12-8/(2) #12, 600 Volt, Used with Class CC and 13/32" x 1 1/2" Fuses

Overview

HEX Inline Fuse Holder, 0-30 Amp, 2-Pole, Lineside: Copper Crimp (1) #12-8/(2) #12, Loadside: Copper Crimp (1) #12-8/(2) #12, 600 Volt, Used with Class CC and 13/32" x 1 1/2" Fuses
Breakaway and non-breakaway submersible, dual-pole in-line fuse holders available with terminal options to meet application needs. Breakaway versions come with insulating boots to provide submersibility per UL IP67. Nonbreakaway versions require ordering optional insulating boots for submersibility
Also known as: 051712718639, HEX-AA

Specifications

Diameter: 13/32 in
Material: Phenolic
Poles: 2
Length: 1 1/2 in
Volts DC: 600
Amps: 30
Volts AC: 600
Class: Midget
Mounting: Inline
Interrupt Rating DC: 200 kA
Interrupt Rating AC: 200 kA
Diameter: 13/32 in
Poles: 2
Volts DC: 600
Volts AC: 600
Mounting: Inline
Interrupt Rating AC: 200 kA
Material: Phenolic
Length: 1 1/2 in
Amps: 30
Class: Midget
Interrupt Rating DC: 200 kA

Customer Reviews

No reviews for this product
(0)