This product has been discontinued.

Ring Terminal, Type: Tubular, 6 AWG, Stud: #10
Item #: 138507
Cat #: S6-10R-E
UPC: 074983598700
Sign In or Register to view pricing and more.
Documents & Guides
Ring Terminal, Type: Tubular, 6 AWG, Stud: #10, Material: Copper
Overview
Ring Terminal, Type: Tubular, 6 AWG, Stud: #10, Material: Copper
Also known as: 074983598700, S6-10R-E
Specifications
| Material: | Copper |
| Allowable Gauge Range: | 6 |
| Material: | Copper |
| Allowable Gauge Range: | 6 |