REXEL logo

Heat Shrink, Thin Wall, Diameter: 1/4", Length: 25', Polyolefin *** Discontinued ***

Item #: 138515
Cat #: HSTT25-QC
UPC: 074983905829
Sign In or Register to view pricing and more.
Heat Shrink, Thin Wall, Diameter: 1/4", Length: 25', PolyolefinHeat Shrink, Thin Wall, Diameter: 1/4 Inch, Length: 25 Foot, Shrink Ratio 2:1, Min/Max: 0.125 - 0.250 Inch, Material: Polyolefin Cross-Linked, Color: Clear *** Discontinued ***

Overview

Heat Shrink, Thin Wall, Diameter: 1/4", Length: 25', PolyolefinHeat Shrink, Thin Wall, Diameter: 1/4 Inch, Length: 25 Foot, Shrink Ratio 2:1, Min/Max: 0.125 - 0.250 Inch, Material: Polyolefin Cross-Linked, Color: Clear *** Discontinued ***
Also known as: 074983905829, HSTT25-QC

Specifications

Length: 25
Color: Clear
Material: Polyolefin
Type: Heat Shrink
Length: 25
Material: Polyolefin
Color: Clear
Type: Heat Shrink

Customer Reviews

No reviews for this product
(0)