This product has been discontinued.

LED Edge-Lit Panel, 2x4, 32W, 4000L, 5000K, 120-277V, White
Item #: 1385169
Cat #: PANELF2B/032UNVD850/24G/WH
UPC: 046135602979
to view pricing and more.
Documents & Guides
LED Edge-Lit Panel, 2x4, 32 Watt, 4000 Lumen, 120-277 Volt, White, 5000K, 80 CRI, Dimmable, Case Qty: 3 *Sylvania Part # 60297*
Overview
LED Edge-Lit Panel, 2x4, 32 Watt, 4000 Lumen, 120-277 Volt, White, 5000K, 80 CRI, Dimmable, Case Qty: 3 *Sylvania Part # 60297*
Also known as: 046135602979, PANELF2B/032UNVD850/24G/WH
Specifications
| Wattage: | 32 |
| Color Temperature: | 5000 (Bright White) |
| Width: | 24 in, 2 ft |
| Length: | 4 ft, 48 in |
| Color: | White |
| Light Technology: | LED |
| Dimmable: | Yes |
| Lumens: | 4160 |
| Volts AC Range: | 120 - 277 |
| Wattage: | 32 |
| Width: | 24 in, 2 ft |
| Color: | White |
| Dimmable: | Yes |
| Volts AC Range: | 120 - 277 |
| Color Temperature: | 5000 (Bright White) |
| Length: | 4 ft, 48 in |
| Light Technology: | LED |
| Lumens: | 4160 |