This product has been discontinued.

LED Edge-Lit Panel, 2x4, 50W, 6250L, 5000K, 120-277V, White
Item #: 1385188
Cat #: PANELF2B/050UNVD850/24G/WH
UPC: 046135603457
to view pricing and more.
Documents & Guides
LED Edge-Lit Panel, 2x4, 50 Watt, 6250 Lumen, 120-277 Volt, White, 5000K, 80 CRI, Dimmable, Case Qty:3 *Sylvania Part # 60345*
Overview
LED Edge-Lit Panel, 2x4, 50 Watt, 6250 Lumen, 120-277 Volt, White, 5000K, 80 CRI, Dimmable, Case Qty:3 *Sylvania Part # 60345*
Also known as: 046135603457, PANELF2B/050UNVD850/24G/WH
Specifications
| Color Temperature: | 5000 (Bright White) |
| Width: | 24 in, 2 ft |
| Lumens: | 6250 |
| Length: | 4 ft, 48 in |
| Color: | White |
| Wattage: | 50 |
| Light Technology: | LED |
| Dimmable: | Yes |
| Volts AC Range: | 120 - 277 |
| Color Temperature: | 5000 (Bright White) |
| Lumens: | 6250 |
| Color: | White |
| Light Technology: | LED |
| Volts AC Range: | 120 - 277 |
| Width: | 24 in, 2 ft |
| Length: | 4 ft, 48 in |
| Wattage: | 50 |
| Dimmable: | Yes |