HID Non-Cycling High Pressure Sodium Lamp, 100 W, E39 Mogul, ET23.5
Item #:
13853
Cat #:
LU100/PLUS/ECO
UPC:
046135675591
Sign In or Register to view pricing and more.
Documents & Guides
HID Non-Cycling High Pressure Sodium Lamp, 100 W, E39 Mogul, ET23.5, 10000 Lumens *Sylvania Part # 67559*
Overview
HID Non-Cycling High Pressure Sodium Lamp, 100 W, E39 Mogul, ET23.5, 10000 Lumens *Sylvania Part # 67559*
The Sylvania SYLLU100/PLUS/ECO LUMALUX® PLUS and LUMALUX® PLUS ECO lamps manufactured incorporate the latest technology to eliminate the end-of-life cycling of HPS lamps. They remain off at end-of-life. LUMALUX® PLUS/ECO lamps are constructed with lead-free welded bases and pass the existing Federal TCLP test. Sylvania offers the most comprehensive lamp and ballast system solutions. For compatible Sylvania ballasts please refer to our Lamp and Ballast Catalog or contact your local Sylvania representative.
Also known as: 046135675591, LU100/PLUS/ECO
Specifications
Shape: | ET23-1/2 (Ellipsoidal Tubular) |
Color Temperature: | 2100 (Warm White) |
Wattage: | 100 |
Base: | Mogul Screw (E39) |
Lumens: | 10000 |
Volts AC: | 55 |
Color Rendering Index (CRI): | 22 |
ANSI Code: | S54 |
Light Technology: | HID |
Shape: | ET23-1/2 (Ellipsoidal Tubular) |
Wattage: | 100 |
Lumens: | 10000 |
Color Rendering Index (CRI): | 22 |
Light Technology: | HID |
Color Temperature: | 2100 (Warm White) |
Base: | Mogul Screw (E39) |
Volts AC: | 55 |
ANSI Code: | S54 |
Customer Reviews
No reviews for this product
(0)