Panel For Enclosure, Size: 33 x 33", Stainless Steel

Item #: 138585

Cat #: A36P36SS6

UPC: 783510839307

to view pricing and more.
Panel For Enclosure, Size: 33 x 33 Inch, Material: Stainless Steel, For Use With NEMA 3R,4,4X,12 & 13 Enclosures.

Overview

Panel For Enclosure, Size: 33 x 33 Inch, Material: Stainless Steel, For Use With NEMA 3R,4,4X,12 & 13 Enclosures.

Panel For Enclosure, Size: 33 x 33 Inch, Material: Stainless Steel, For Use With NEMA 3R,4,4X,12 & 13 Enclosures.

Also known as: 783510839307, A36P36SS6

Features & Benefits

  • Panel mounting hardware is furnished with all enclosures which accept these panels

Specifications

Width: 33 in
Height: 33 in
Finish: Brushed
Material: Stainless Steel 316L
Width: 33 in
Finish: Brushed
Height: 33 in
Material: Stainless Steel 316L