Tie Mount, .63" (16.0mm)W, #8 Screw (M4)

Item #: 13859

Cat #: SGTM2S8-C

UPC: 074983528738

to view pricing and more.
The cable tie mount is natural color and is applied with a #8 (M4) screw. It is 0.66" (16.7mm) long and made of nylon 6.6, which increases mechanical strength, heat and wear resistance, and stiffness. It is used with cable ties Super-Grip® miniature, Supe

Overview

The cable tie mount is natural color and is applied with a #8 (M4) screw. It is 0.66" (16.7mm) long and made of nylon 6.6, which increases mechanical strength, heat and wear resistance, and stiffness. It is used with cable ties Super-Grip® miniature, Supe
Also known as: 074983528738, SGTM2S8-C

Specifications

Color: Natural
Material: Nylon
Mounting: # 8 Screw
Color: Natural
Mounting: # 8 Screw
Material: Nylon