6V EMERG-LITE

Item #: 138593

Cat #: F1002H126B

UPC: 746504300504

to view pricing and more.
Documents & Guides
CHL F1002H126B 6V EMERG-LITE

Overview

CHL F1002H126B 6V EMERG-LITE
Also known as: 746504300504, F1002H126B

Specifications

Volts DC: 6
Color: Gray
Material: Steel
Wattage: 87
Light Technology: Halogen
Volts AC Range: 120 - 277
Volts DC: 6
Material: Steel
Light Technology: Halogen
Color: Gray
Wattage: 87
Volts AC Range: 120 - 277