REXEL logo

Ring Terminal, Nylon Insulated, 22 to 18 AWG, #8 Stud

Item #: 1386
Cat #: PN18-6R-M
UPC: 074983800032
Sign In or Register to view pricing and more.
Ring Terminal, Nylon Insulated, 22 to 18 AWG, # 8 Stud Size, 600 Volt, Red, Package of 1000 EA

Product Overview

Ring Terminal, Nylon Insulated, 22 to 18 AWG, # 8 Stud Size, 600 Volt, Red, Package of 1000 EA
Also known as: 074983800032, PN18-6R-M
Frequently Bought Together (40)
Panduit
PN18-10R-M Ring Terminal, Nylon Insulated, 22 - 18 AWG, Stud: #10, Red, Copper
Panduit
PLT1M-M0 Cable Tie, Miniature, UV Rated Nylon, Black, 3.9"
Panduit
LCAS6-38-L Compression Lug, 1-Hole, Copper, Short Barrel, 6 AWG, 3/8" Stud, Blue *** Discontinued ***
Panduit
LCAS6-56-L Compression Lug, 1-Hole, Copper, Short Barrel, 6 AWG, 5/16" Stud, Blue *** Discontinued ***
Panduit
P8-38R-T Ring Terminal, large wire, non-insulated
Panduit
P6-12R-T Ring Terminal, large wire, non-insulated
Panduit
PLT3I-M0 Cable Tie, Intermediate, 11.4" Long, UV Rated Polypropylene, Black
Panduit
PLT4H-TL0 Cable Tie, Light Heavy, 14.5" Long, UV Rated Nylon, Black, 250/PK
Panduit
PLT3S-M0 Cable Tie, Standard, UV Black Nylon, 11-1/2" Long, 1000/PK
Panduit
PV6-14RX-T Ring Terminal, Expanded Vinyl Insulated, 6 AWG, Stud: 1/4"
3M
MV10-14R/SK Ring Tongues, Vinyl-Insulated, WR: 12 - 10, Stud Size: 1/4
Panduit
PV6-56RX-T Ring Terminal, large wire, expanded viny
Panduit
PN10-10R-D Ring Terminal, Nylon Insulated, 12 to 10 AWG, #10 Stud
Panduit
P6-38R-T Ring Terminal, Non-Insulated, 6 AWG, Stud: 3/8", Copper
Panduit
PLT4S-M76 Cable Tie, Standard, 14.5" Long, TEFZEL, Aqua Blue, 1000/PK
Panduit
LCB2-56-Q Compression Lug, 1-Hole, Long Barrel, Copper, 2 AWG, 5/16" Stud, Brown
Panduit
LCA2/0-56-X Compression Lug, 1-Hole, Copper, 2/0 AWG, 5/16" Stud Hole, Black
Panduit
P8-10R-T Ring Terminal, Non-Insulated, 8 AWG, # 10 Stud Size, 200/PK
OZ Gedney
BB-75 Conduit Bushing, Insulating, 3/4", Threaded, Thermoplastic
Weidmuller
0533500000 Wire End Ferrule, 6mm², Color Coded Black, 12mm Stripping Length
Appleton
CG-1250 Cord Grip, Liquidtight, Aluminum, 0.125" - 0.187"
Panduit
LCB4-14-L Compression Lug, 1-Hole, Long Barrel, Copper, 4 AWG, 1/4" Stud, Gray
Weidmuller
9025910000 Wire End Ferrule, .75mm², 18AWG, White, 14mm Stripping Length
Weidmuller
9019080000 Wire End Ferrule, 1mm², 17 AWG, Red, 10mm Stripping Length
OZ Gedney
A-50 Conduit Bushing, Insulating, 1/2", Threaded, Thermoplastic Phenolic
Panduit
LCA4-14-L STDLug,2-4AWG,.25in stud,WDW,PK50
Weidmuller
9019170000 Wire End Ferrule, 2.5mm², 14 AWG, Blue, 14mm Stripping Length
OZ Gedney
BB-50 Conduit Bushing, Insulating, 1/2", Threaded, Thermoplastic
Panduit
LCA2/0-38-X Compression Lug, 1-Hole, Copper, 2/0 AWG, 3/8" Stud Hole, Black
OZ Gedney
A-75 Conduit Bushing, Insulating, 3/4", Threaded, Thermoplastic Phenolic
Panduit
PN18-10R-M Ring Terminal, Nylon Insulated, 22 - 18 AWG, Stud: #10, Red, Copper
Panduit
F82-12-M Ferrule, Non-Insulated, 10 AWG, 15/32" Wire Strip Length
Panduit
P10-6LF-D Locking Fork Terminal, Non-Insulated, 14 - 10 AWG, #6 Stud
Panduit
P6-56R-T Ring Terminal, large wire, non-insulated
Panduit
P10-8R-D Ring Terminal, Non-Insulated, 14 - 10 AWG, #8 Stud Size
Panduit
HSTT38-C Heat Shrink, Thin-Wall, 3/8", Black, 100' Reel
Panduit
PN10-38R-D Ring Terminal, Nylon Insulated, 12 to 10 AWG, 3/8" Stud
Panduit
PN10-56R-D Ring Terminal, Nylon Insulated, 12 to 10 AWG, 5/16" Stud
Panduit
P10-38R-D Ring Terminal, non-insulated, 14 - 10 AW
Panduit
PN14-6RN-M Ring Terminal, Nylon Insulated, 18 - 14 AWG, #6 Stud, Narrow Tongue

Specifications

Type: Nylon Insulated, Ring Tongue Terminal
Color: Red, Red, Red
Gauge: 18, 22, 20
Volts AC: 600
Material: Nylon
Type: Nylon Insulated, Ring Tongue Terminal
Gauge: 18, 22, 20
Material: Nylon
Color: Red, Red, Red
Volts AC: 600

Customer Reviews

Overall
(0)
5:
(0)
4:
(0)
3:
(0)
2:
(0)
1:
(0)