
Extra Hard Partially Milled (3")-6" Length Power Bit
Item #:
1386072
Cat #:
05136363001
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
851/4 A PH 2 X 152 MM/2IN TURNED
Overview
851/4 A PH 2 X 152 MM/2IN TURNED
Carded-1 Piece Each-PH#2 Extra Hard Partially Milled (3")-6" Length Power Bit
Also known as: 05136363001
Specifications
Type: | Power Bit |
Type: | Power Bit |
Customer Reviews
No reviews for this product
(0)