C-H BRP30B200RV25 BR PON LOAD

Item #: 1386199

Cat #: BRP30B200RV25

UPC: 786689058432

to view pricing and more.
Documents & Guides
C-H BRP30B200RV25 BR PON LOAD

Overview

C-H BRP30B200RV25 BR PON LOAD
Also known as: 786689058432, BRP30B200RV25

Specifications

Amps: 200
Mounting: Flush, Surface
IP/NEMA Rating: NEMA 1
Phase: 1
Volts AC: 120/240
Family / Style: BR
Circuits: 30
Amps: 200
IP/NEMA Rating: NEMA 1
Volts AC: 120/240
Circuits: 30
Mounting: Flush, Surface
Phase: 1
Family / Style: BR