Areamaster™ HL LED Luminaire, 50K

Item #: 1386805

Cat #: AMLHL1CG7BH

UPC: 781381602891

to view pricing and more.
Documents & Guides
Areamaster™ Generation 2 and High Lumen LED Luminaire, 177 Watt, 347-480 Volt, 22700 Lumens, Color Temperature: 5000K, NEMA 7x6 Optical Pattern

Overview

Areamaster™ Generation 2 and High Lumen LED Luminaire, 177 Watt, 347-480 Volt, 22700 Lumens, Color Temperature: 5000K, NEMA 7x6 Optical Pattern
Also known as: 781381602891, AMLHL1CG7BH

Specifications

Mounting: Yoke
Color Temperature: 5000 (Bright White)
Light Technology: LED
Lumens: 22700
Wattage: 177
Volts AC: 347 - 480
Mounting: Yoke
Light Technology: LED
Wattage: 177
Color Temperature: 5000 (Bright White)
Lumens: 22700
Volts AC: 347 - 480