Category 6 UTP Copper Patch Cord, 10GB, 28 AWG, Yellow, 1 Foot

Item #: 1386902

Cat #: UTP28X1OR

UPC: 074983994427

to view pricing and more.
TX6A™ 10Gig™ Category 6 UTP Copper Patch Cord, 28 AWG, Yellow, 1 Foot Length, Modular Plug on Each End

Overview

TX6A™ 10Gig™ Category 6 UTP Copper Patch Cord, 28 AWG, Yellow, 1 Foot Length, Modular Plug on Each End

Boost your network's speed and reliability with our durable Cat 6 UTP patch cord. Features easy installation and efficient cable management when used with our identification system.

Also known as: 074983994427, UTP28X1OR

Specifications

Length: 1 ft
Gauge: 28 AWG
Material: Copper
Color: Yellow
Shielding: Unshielded
Stranding: Stranded
Family / Style: Pan-Net®
Length: 1 ft
Material: Copper
Shielding: Unshielded
Family / Style: Pan-Net®
Gauge: 28 AWG
Color: Yellow
Stranding: Stranded