This product may not be available in all locations.
1
more

100A, 3P, 480V, 250 VDC, Type EHD, 14 kAIC CB
Item #: 1386979
Cat #: EHD3100BP10
UPC: 786685020662
Sign In or Register to view pricing and more.
Documents & Guides
100 Amp, 3-Pole Series C NEMA F-Frame Molded Case Circuit Breaker, Type EHD, Cable In/Cable Out, 14 kAIC, 480 VAC, 250 VDC, Fixed Thermal-Magnetic Trip. Includes: Load Terminals only. ***MUST BE ORDERED IN QTY'S OF 10***
Overview
100 Amp, 3-Pole Series C NEMA F-Frame Molded Case Circuit Breaker, Type EHD, Cable In/Cable Out, 14 kAIC, 480 VAC, 250 VDC, Fixed Thermal-Magnetic Trip. Includes: Load Terminals only. ***MUST BE ORDERED IN QTY'S OF 10***
Also known as: 786685020662, EHD3100BP10
Specifications
| Mounting: | Panel |
| Poles: | 3 |
| Amps: | 100 |
| Interrupt Rating AC: | 14 kA |
| Mounting: | Panel |
| Amps: | 100 |
| Poles: | 3 |
| Interrupt Rating AC: | 14 kA |