46” LED Undercabinet Fixture, 3000K, 18 Watt, 1800 Lumen

Item #: 1387012
Cat #: EU-LED-46-1800L-DIMTR-120-30K-WH
UPC: 848070044599
Sign In or Register to view pricing and more.
Documents & Guides
LED Undercabinet Fixture, 46 Inch, 3000K, 18 Watt, 1800 Lumen, White, Polycarbonate Lens With UV Radiation Protection, Dimmable

Overview

LED Undercabinet Fixture, 46 Inch, 3000K, 18 Watt, 1800 Lumen, White, Polycarbonate Lens With UV Radiation Protection, Dimmable
Elite's EU-LED series undercabinet lighting modules are the perfect soultion for your r retail displays, gondolas, coves and undercabinet applications.
Also known as: 848070044599, EU-LED-46-1800L-DIMTR-120-30K-WH

Specifications

Lumens: 1800
Color Temperature: 3000 (Warm White)
Wattage: 18
Volts AC: 120
Color: White
Length: 46 in
Light Technology: LED
Dimmable: Yes
Lumens: 1800
Wattage: 18
Color: White
Light Technology: LED
Color Temperature: 3000 (Warm White)
Volts AC: 120
Length: 46 in
Dimmable: Yes

Customer Reviews

No reviews for this product
(0)