AUTO MOLDED CASE SWITCH 600Y/347V 125A

Item #: 1387202

Cat #: BGL36000S12

UPC: 606481154043

to view pricing and more.

Overview

AUTO MOLDED CASE SWITCH 600Y/347V 125A
Also known as: 606481154043, BGL36000S12

Specifications

Mounting: Panel
Poles: 3
Volts DC: 250
Amps: 125
Volts AC: 347, 690Y
Family / Style: PowerPact
Interrupt Rating DC: 20 kA
Interrupt Rating AC: 18 kA
Mounting: Panel
Volts DC: 250
Volts AC: 347, 690Y
Interrupt Rating DC: 20 kA
Poles: 3
Amps: 125
Family / Style: PowerPact
Interrupt Rating AC: 18 kA