Two Hole Pipe Strap, 3" Pipe, 3.5" OD

Item #: 1387348

Cat #: 0080300EG

UPC: 782856358954

Sign In or Register to view pricing and more.
Documents & Guides
CDY 0080300EG STRAP2 HOLE3 IN

Overview

CDY 0080300EG STRAP2 HOLE3 IN

Two hole metal strap for use with non-insulated pipe and conduit.

Also known as: 782856358954, 0080300EG

Features & Benefits

  • Light duty support of pipe
  • Attaches directly to the face of a horizontal or vertical structural member
  • Conforms with Federal Specification WW-H-171 (Type 26), Manufacturers Standardization Society (MSS) SP-58 (Type 26)

Specifications

Diameter: 3 in
Material: Steel
Width: 31.800 in
Finish: Electrogalvanized
Diameter: 3 in
Width: 31.800 in
Material: Steel
Finish: Electrogalvanized