Two Hole Pipe Strap, 1" Pipe, 1.315" OD

Item #: 1387356

Cat #: 0080100EG

UPC: 782856358879

to view pricing and more.
Documents & Guides
CDY 0080100EG STRAP2 HOLE1 IN

Overview

CDY 0080100EG STRAP2 HOLE1 IN

Two hole metal strap for use with non-insulated pipe and conduit.

Also known as: 782856358879, 0080100EG

Features & Benefits

  • Light duty support of pipe
  • Attaches directly to the face of a horizontal or vertical structural member
  • Conforms with Federal Specification WW-H-171 (Type 26), Manufacturers Standardization Society (MSS) SP-58 (Type 26)

Specifications

Diameter: 1 in
Material: Steel
Finish: Electrogalvanized
Width: 19.100 in
Diameter: 1 in
Finish: Electrogalvanized
Material: Steel
Width: 19.100 in