LED Recessed Gimbal, 3", 8 Watt, 600 Lumen, 3000K, 120V

Item #: 1387385
Cat #: RL373-600L-DIMTR-120-30K-90-WD-WH
UPC: 848070071090
Sign In or Register to view pricing and more.
Documents & Guides
LED Recessed Gimbal, 3" Diameter, 8 Watt, 600 Lumen, 3000K, 120 Volt, White Trim, Wide Beam

Overview

LED Recessed Gimbal, 3" Diameter, 8 Watt, 600 Lumen, 3000K, 120 Volt, White Trim, Wide Beam
Also known as: 848070071090, RL373-600L-DIMTR-120-30K-90-WD-WH

Specifications

Mounting: Recessed
Lumens: 600
Color Temperature: 3000 (Warm White)
Volts AC: 120
Color: White
Wattage: 8
Light Technology: LED
Mounting: Recessed
Color Temperature: 3000 (Warm White)
Color: White
Light Technology: LED
Lumens: 600
Volts AC: 120
Wattage: 8

Customer Reviews

No reviews for this product
(0)